Menu Search
HAMMOND MANUFACTURING #18P1313S16

Enclosure Inner Panel, 13 in. H x 13 in. W

SKU # 62398014941 Manufacturer Series: 18P
RoHS Compliant
Type: Enclosure Inner Panel
Material: 12 Gauge 316 Stainless Steel
Finish: Brushed
Panel Height: 13 in.
Panel Width: 13 in.
Enclosure Type: 1418, 1447, PJW and PHW Series