Menu Search
HAMMOND MANUFACTURING #1555NFPL

Enclosure Inner Panel, 4.20 in. H x 4.24 in. W

SKU # 62398002596
RoHS Compliant
Type: Enclosure Inner Panel
Material: Steel
Finish: Galvanized
Panel Height: 4.2 in.
Panel Width: 4.24 in.
Enclosure Type: 1555F Series, NEMA 4X, 6P