Menu Search
HAMMOND MANUFACTURING #R507-242-000

Enclosure Inner Panel, Steel, Galvanized, Gray

SKU # 62398083690
RoHS Compliant
Type: Enclosure Inner Panel
Material: Steel
Finish: Galvanized
Color: Gray
Enclosure Type: R100, R101 and R102 Series