Menu Search
HAMMOND MANUFACTURING #HSP145

Enclosure Side Panel, 53.25 in. H x 17.96 in. W

SKU # 62398005020 Manufacturer Series: HMESP
RoHS Compliant
Type: Enclosure Side Panel
Material: 14 Gauge Steel
Finish: Galvanized, Painted
Color: Light Gray (RAL 7035)
Panel Height: 53.25 in.
Panel Width: 17.96 in.
Enclosure Type: HME Series