Menu Search
HAMMOND MANUFACTURING #1455JALBK-10

End Panel, Enclosure; Aluminum; Black; WxH: 3.01 x 1.06 in.

SKU # 62398080746 Manufacturer Series: 1455
RoHS Compliant
Type: Enclosure End Panel
Material: Aluminum
Color: Black
Panel Height: 1.06 in.
Panel Width: 3.01 in.
Enclosure Type: 1455J Series