Menu Search
HAMMOND MANUFACTURING #18P3321

Inner Panel, Enclosure; Steel; White; WxH: 21 x 33 in.

SKU # 62398036110 Manufacturer Series: 18P
RoHS Compliant
Type: Enclosure Inner Panel
Material: Steel, 12 Gauge
Color: White
Panel Height: 33 in. (838mm)
Panel Width: 21 in. (533mm)
Enclosure Type: Wall Mount

Additional Info: Enclosure Size: 36 in. x 24 in., Spare Panel