Menu Search
NVENT HOFFMAN #A12P12

Panel, Junction; Steel; WxH: 10.88 x 10.75 in.

SKU # 78351054840
View more versions of this product
Panel Width: 10.88 in.
Panel Height: 10.75 in.
Type: Solid Panel
Material: Steel, 14 Gauge
Finish: Polyester Powder Paint
Color: White
Enclosure Type: Junction Box