Menu Search
NVENT HOFFMAN #A37P48NG

Enclosure Panel, 37.16 in. H x 48 in. W Panel, 10 ga Steel

SKU # 78351014988 Manufacturer Series: A38P
RoHS Compliant
Type: Conductive Enclosure Panel
Material: 10 Gauge Steel
Finish: Galvanized
Color: White
Panel Height: 37.16 in.
Panel Width: 48 in.
Enclosure Type: NEMA 1

Panels for Free-stand, type 1 two door standard and disconnect enclosures are 12 ga steel. Panels have either polyester powder paint finish or a conductive, corrosion-resistant coating.