Menu Search
NVENT HOFFMAN #A54P33

Inner Panel, Enclosure; Steel; White; WxH: 33.75 x 54.88 in.

SKU # 78351013027
RoHS Compliant
View more versions of this product
Panel Height: 54.88 in.
Panel Width: 33.75 in.
Type: Enclosure Internal Panel
Material: Steel
Finish: Polyester Powder
Color: White
Enclosure Type: A26 Low-Profile Disconnect, NEMA 12, IP55