Menu Search

NVENT HOFFMAN

Panel, NEMA Enclosure; Steel; Corrosion-resistant

(38 Product Options)
  • Type: Solid Panel
  • Material: Steel, 11 or 12 Gauge
  • Finish: Conductive, Corrosion-resistant Coating
  • Color: White
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Solid Panel
Material: Steel, 11 or 12 Gauge
Finish: Conductive, Corrosion-resistant Coating
Color: White
Enclosure Type: NEMA Type 3R, 4, 4X, 12, 13