Menu Search
HAMMOND MANUFACTURING #1591FCBK

Enclosure Mounting Bracket, Wall, Shelf, Flange Mount

SKU # 62398013597
RoHS Compliant
Type: Enclosure Mounting Bracket
Material: ABS Plastic
Color: Black
Mounting Type: Wall, Shelf, Flange
Size: HxWxD: 2.43 x 5.71 x 0.12 in.
Enclosure Type: 1591C, 1591CS, 1591XXC, 1591XXCS