Menu Search
HAMMOND MANUFACTURING #UHDM8424ECA

Formed End Plate, 83.87 in. H x 23.87 in. W, 12 ga Steel

SKU # 62398041058
RoHS Compliant
Type: Formed End Plate
Application: Enclose the Open Ends of One or More Modular Enclosures
Material: 12 Gauge Steel
Color: Gray
Size: HxW: 83.87 x 23.87 in.
Contents: Mounting Hardware
Enclosure Type: UHDM