Menu Search
HAMMOND MANUFACTURING #R147-005-000R

Heavy Duty Socket Joint, 300 Degrees, 2.16x5.27 in., Cast Aluminum, NEMA 12, 13

SKU # 62398045534 Manufacturer Series: HDSSSJ
RoHS Compliant
Mount Type: Socket Joint
Adjustment Range: 300 Degrees
Pendant Arm Size: 2.16x5.27 in. (55x134mm)
Material: Cast Aluminum
Rating: NEMA 12, 13

Enclosure Pendant Arm Tube Mounts: Mount Type - Socket Joint; Adjustment Range - 300 Degrees; Pendant Arm Size - 2.16x5.27 in. (55x134mm); Material - Cast Aluminum; Rating - NEMA 12, 13; Manufacturer Series - HDSSSJ