Menu Search
HAMMOND MANUFACTURING #GP1507S16

Gland Plate, 4.5 in. W x 12.0 in. D Frame, No. 4 Brush

SKU # 62398043421 Manufacturer Series: Series GPM
RoHS Compliant
Type: Gland Plate
Fits Nominal Frame Width: 4.5 in.
Fits Nominal Frame Depth: 12 in.
Contents: Hardware and Cutout Template
Use With: Enclosure
Material: 316 Stainless Steel
Material Finish: No. 4 Brush