Menu Search
HAMMOND MANUFACTURING #HMEDW168

Enclosure Window Door, 800 mm W x 1600 mm H Frame, Steel

SKU # 62398041143 Manufacturer Series: HMEWD
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Window Door
Material: Steel
Material Finish: Painted Textured Light Gray (RAL 7035)
Fits Nominal Frame Height: 1600 mm
Fits Nominal Frame Width: 800 mm
HxW - Metric: 1553 x 799 mm
HxW - Imperial: 61.13 x 31.47 in.
Door Latching: 4 Point
Door Handle: Escutcheon