The site is undergoing scheduled maintenance on May 11. Intermittent outages may occur from 7 a.m. EST to 8 a.m. EST.

Menu Search
NVENT HOFFMAN #P2G1R7

Grid Strap, 600mm W Frame, Horizontal Frame, 14 ga Steel

SKU # 78351031866 Manufacturer Series: P40
Type: Bracket Mounted Grid Strap
Mounting Position: Horizontal Frame
Mounting Provisions: 1 Row of Hole, 25mm on Center Hole Pattern
Fits Nominal Frame Width: 600mm
LxWxD - Metric: L: 540mm
LxWxD - Imperial: L: 21.3 in.
Material: 14 Gauge
Material Finish: Plated

ProLine G2 Grid Straps can be used to create a mounting or support network within the frame. The Grid Straps are furnished in pairs and available in three designs: full-height vertical, horizontal with mounting brackets, and single-piece horizontal with i