Menu Search
NVENT HOFFMAN #PPP412

Partial Subpanel, 1200mm W x 700mm or Taller H

SKU # 78351099240 Manufacturer Series: P20
RoHS Compliant
Type: Partial Subpanel
Mounting Provisions: Flanges for Grid Strap
Fits Nominal Frame Height: 700mm or taller
Fits Nominal Frame Width: 1200mm
HxW - Metric: HxW: 360 x 1130mm
HxW - Imperial: HxW: 14.17 x 44.49 in.
Material: 12 Gauge Steel
Material Finish: White Painted

Partial Subpanels are 12 gauge steel, have flanges on four sides and are painted white. Panels can be positioned vertically in 25-mm increments and also can be positioned at any depth in 25-mm increments using the optional grid straps. Conductive subpanels are unpainted galvanized steel. All necessary mounting hardware is included.