Menu Search
ELECTRON METAL #WMCREV-192124-BK

Wall Mount Cabinet Steel, 14 gauge 21U

SKU # 69982813089
Type: Wall Mount Cabinet
Mounting Method: Screw On
Door: Front Hinged - Acrylic Insert - Lock, Mid Section Swing Out - Lock
Rack Units: 21U
Rack: 19 in.
Opening: (2) Fan, Top & Bottom
Height: 40 in.
Width: 22 in.
Depth: 25.5 in.
Material: Steel, 14 Gauge

Cabinets: Type - Wall Mount Cabinet; Mounting Method - Screw On; Door - Front Hinged - Acrylic Insert - Lock, Mid Section Swing Out - Lock; Rack Units - 21U; Rack - 19 in.; Opening - (2) Fan, Top & Bottom; Height - 40 in.; Width - 22 in.; Depth - 25.5 in.; Material - Steel, 14 gauge