Menu Search
NVENT HOFFMAN #AFE12X12

Enclosure Cover NEMA 1 Flush, Screw On Mount, Steel

SKU # 78351043720
Type: Enclosure Cover
Rating: NEMA 1
Cover Mounting: Flush, Screw On
Enclosure Height: 12 in.
Enclosure Width: 12 in.
Dimensions: 13.5 x 13.5 in.
Material: Steel
Finish: Gray