Menu Search
HAMMOND MANUFACTURING #HMET14126

Modular Enclosure, 14 Gauge Mild Steel, NEMA 12

SKU # 62398005227 Manufacturer Series: Series HME
RoHS Compliant
Type: Modular Enclosure
Material: 14 Gauge Mild Steel
Material Finish: Phosphatized, Powder Coated Light Gray (RAL 7035)
NEMA: 12
Front Type: Double Solid Door
Back Type: Hinged with Various Handle
Height: 55.12 in.
Width: 47.24 in.
Depth: 23.62 in.
Mounting: Free Standing
Optional Back Panel: Inner Panel Included