Menu Search
APPLETON #FD0282222

Junction Box, 1.63 in. D, Screw, Gasketed Malleable Iron

SKU # 78138154983
Type: Junction Box
Material: Malleable Iron
Finish: Triple Coated Chromate
Cover Type: Screw, Gasketed
Depth: 1.63 in.