Menu Search
HAMMOND MANUFACTURING #1593HAMPITCLR

Development Board Enclosure, 2.93 in. W x 1.26 in. H

SKU # 62398081086 Manufacturer Series: 1593HAM
RoHS Compliant
Type: Development Board Enclosure
Material: ABS Plastic
Finish: Transparent Clear
Cover Mounting: Screw On
Cover Latching: Screw
Height: 1.26 in.
Width: 2.93 in.
Depth: 3.88 in.