Menu Search
HAMMOND MANUFACTURING #1593HAMEGG2TBK

Development Board Enclosure, 3.94 in. W x 1.30 in. H

SKU # 62398040254 Manufacturer Series: 1593HAM
RoHS Compliant
Type: Development Board Enclosure
Material: ABS Plastic
Finish: Transparent Black
Cover Latching: Screw
Height: 1.3 in.
Width: 3.94 in.
Depth: 5.71 in.