Menu Search
HAMMOND MANUFACTURING #1591LSBK

Enclosure, Electronic Instrument; ABS; HxWxD: 3.3 x 2.2 x 1.4 in.

SKU # 62398055750 Manufacturer Series: 1591 S
Type: Electronic Instrument Enclosure
Material: ABS Plastic
Finish: Black
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid
Height: 3.3 in.
Width: 2.2 in.
Depth: 1.4 in.

Additional Info: Designed to meet IP54