Menu Search
HAMMOND MANUFACTURING #1455K1602

Enclosure, Extruded; Aluminum; HxWxD: 1.69 x 3.07 x 6.3 in.

SKU # 62398024166 Manufacturer Series: 1455
RoHS Compliant
Type: Extruded Enclosure
Material: Aluminum
Finish: Clear
Material Thickness: 0.06 in.
Cover Mounting: Screw On
Cover Latching: Screw
Height: 1.69 in. (43mm)
Width: 3.07 in. (78mm)
Depth: 6.3 in. (160mm)

Wall Mount Enclosures: Type - Extruded Enclosure; Material - Aluminum; Finish - Clear; Material Thickness - 0.060 in.; Cover Mounting - Screw On; Cover Latching - Screw; Height - In - 1.69; Width - In - 3.07; Depth - in - 6.30; Height - mm - 43; Width - mm - 78; Depth - mm - 160; Manufacturer Series - 1455