Menu Search
HAMMOND MANUFACTURING #1598BBK

Enclosure, Instrument; ABS; HxWxD: 5.28 x 5.31 x 1.96 in.

SKU # 62398079465 Manufacturer Series: 1598
Type: Electronic Instrument Enclosure
Material: ABS Plastic
Finish: Black
Material Specification: ABS
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid
Height: 5.28 in.
Width: 5.31 in.
Depth: 1.96 in.

Additional Info: Cases halves are secured with M3 x 0.5 x 10 mm (0.39) Philips machine screws threaded into tapped integral brass bushings. Perfect for applications with repetitive assembly and disassembly are required.