Menu Search
HAMMOND MANUFACTURING #1554J2GYSL

Enclosure, Instrument; Polycarbonate; HxWxD: 60 x 160 x 90 in.

SKU # 62398013254 Manufacturer Series: 1554
RoHS Compliant
Type: Electronic Instrument Enclosure
NEMA: 4, 4X, 12, 13
Material: Polycarbonate
Finish: Light Gray
Cover Latching: Screw
Cover Type: Clear
Height: 60 in. (1524mm)
Width: 160 in. (4064mm)
Depth: 90 in. (2286mm)
Mounting: DIN Rail Mounting Tabs
Optional Panel: 1554JPL

Additional Info: Additional Ratings: IP66, 4 Lid Screws, Smoked Lid, Watertight