Menu Search
HAMMOND MANUFACTURING #1554P2GYCL

Enclosure, Instrument; Polycarbonate; HxWxD: 80 x 120 x 120 in.

SKU # 62398084241 Manufacturer Series: 1554
RoHS Compliant
Type: Electronic Instrument Enclosure
NEMA: 4, 4X, 12, 13
Material: Polycarbonate
Finish: Light Gray
Cover Latching: Screw
Cover Type: Clear
Height: 80 in. (2032mm)
Width: 120 in. (3048mm)
Depth: 120 in. (3048mm)
Mounting: DIN Rail Mounting Tabs
Optional Panel: 1554NPL

Additional Info: Additional Ratings: IP66, 4 Lid Screws, Clear Lid, Watertight