Menu Search
HAMMOND MANUFACTURING #EJ16146LG

Eclipse Enclosure, Junction Box; Mild Steel; HxWxD: 16 x 14 x 6 in.

SKU # 62398005908 Manufacturer Series: Junior Series
RoHS Compliant
Type: Junction Box Enclosure
NEMA: 3R, 4, 12, 13
Material: Mild Steel
Finish: RAL 7035 Light Gray
Material Thickness: 16 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 16 in. (406.4mm)
Width: 14 in. (355.6mm)
Depth: 6 in. (152.4mm)
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP66