Menu Search
HAMMOND MANUFACTURING #PCJ12106

Enclosure, Junction Box; Polycarbonate; HxWxD: 12 x 10 x 6 in.

SKU # 62398098247 Manufacturer Series: PCJ
RoHS Compliant
Type: Junction Box Enclosure
NEMA: 1, 2, 3, 4, 4X, 12, 13
Material: Polycarbonate
Finish: Light Gray
Cover Mounting: Lift Off
Cover Latching: Screw
Cover Type: Solid
Height: 12 in. (304.8mm)
Width: 10 in. (254mm)
Depth: 6 in. (152.4mm)
Mounting: External Feet
Optional Panel: PCJR1109

Additional Info: Additional Ratings: IEC 60529, IP66