The site is undergoing scheduled maintenance on May 11. Intermittent outages may occur from 7 a.m. EST to 8 a.m. EST.

Menu Search
HAMMOND MANUFACTURING #PJ14126H

Enclosure, Junction Box; Polyester; HxWxD: 14.13 x 12.26 x 6.13 in.

SKU # 62398095088 Manufacturer Series: PJ
RoHS Compliant
Height: 14.13 in. (358.9mm)
Width: 12.26 in. (311.4mm)
Depth: 6.13 in. (155.7mm)
Optional Panel: 14R1311

HMN PJ14126H 15X13X6-1/8-RT-ENCL

Additional Info: Additional Ratings: IEC 60529, IP66