Menu Search
HAMMOND MANUFACTURING #1414N4PHSSC4

Enclosure, Junction Box; Stainless Steel; HxWxD: 6 x 4 x 4 in.

SKU # 62398035380 Manufacturer Series: 1414 N4 PH SS
RoHS Compliant
Type: Junction Box Enclosure
NEMA: 3R, 4, 4X, 12, 13
Material: 304 Stainless Steel
Finish: Brushed
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Clamps
Cover Type: Solid
Height: 6 in. (152.4mm)
Width: 4 in. (101.6mm)
Depth: 4 in. (101.6mm)
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP66