Menu Search
HAMMOND MANUFACTURING #EJ863

Eclipse Enclosure, Junction Box; Steel; HxWxD: 8 x 6 x 3.5 in.

SKU # 62398035768 Manufacturer Series: Junior Series
RoHS Compliant
Type: Junction Box
NEMA: 3R, 4, 12, 13
Material: Steel
Finish: Gray
Material Thickness: 16 Gauge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Continuous Hinge
Height: 8 in. (203.2mm)
Width: 6 in. (152.4mm)
Depth: 3.5 in. (88.9mm)
Mounting: Bracket

Additional Info: Panel Size: 6.75 in. H x 4.88 in. W