Menu Search
HAMMOND MANUFACTURING #1594EBK

Enclosure, Plastic; ABS; HxWxD: 2.1 x 6.6 x 4.2 in.

SKU # 62398056377 Manufacturer Series: 1594
RoHS Compliant
Type: Plastic Enclosure
Material: ABS Plastic
Finish: Black
Cover Type: Solid
Height: 2.1 in. (53.3mm)
Width: 6.6 in. (167.6mm)
Depth: 4.2 in. (106.6mm)

Additional Info: Additional Ratings: IP54, Flame Retardant