Menu Search
HAMMOND MANUFACTURING #1411C

Enclosure, Utility; Aluminum; HxWxD: 1.1 x 3.2 x 2.2 in.

SKU # 62398048580 Manufacturer Series: 1411
RoHS Compliant
Type: Utility Enclosure
Material: Aluminum
Finish: Gray
Material Thickness: 0.04 in.
Cover Type: Solid
Height: 1.1 in. (27.9mm)
Width: 3.2 in. (81.2mm)
Depth: 2.2 in. (55.8mm)

Additional Info: Four Self-Tapping Screws Included