Menu Search
HAMMOND MANUFACTURING #1455ZT2201BK

Enclosure, Wall Mount; Aluminum; HxWxD: 2.2 x 3.5 x 8.66 in.

SKU # 62398024154 Manufacturer Series: 1455ZT
RoHS Compliant
Type: Wall Mount Enclosure
Material: Aluminum
Finish: Black
Material Thickness: 0.06 in.
Height: 2.2 in. (56mm)
Width: 3.5 in. (90mm)
Depth: 8.66 in. (220mm)