Menu Search
HAMMOND MANUFACTURING #1447SN4L12

Enclosure, Wall Mount Disconnect; Steel; HxWxD: 60 x 37.48 x 12 in.

SKU # 62398042214 Manufacturer Series: 1447S N4
RoHS Compliant
Type: Wall Mount Disconnect Enclosure
NEMA: 3R, 4, 12
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Clamps
Cover Type: Solid
Height: 60 in. (1524mm)
Width: 37.48 in. (951.9mm)
Depth: 12 in. (304.8mm)
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP66