Menu Search
HAMMOND MANUFACTURING #ST16168LG

Enclosure, Wall Mount; Mild Steel; HxWxD: 16 x 16 x 8 in.

SKU # 62398060143 Manufacturer Series: ST
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 3R, 4, 12
Material: Mild Steel
Finish: RAL 7035 Light Gray
Material Thickness: 16 Gauge Door and Body
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 16 in. (406.4mm)
Width: 16 in. (406.4mm)
Depth: 8 in. (203.2mm)
Optional Panel: EP1616

Additional Info: Additional Ratings: IEC 60529, IP66