Menu Search
HAMMOND MANUFACTURING #N1WS24204

Enclosure, Wall Mount; Mild Steel; HxWxD: 24 x 20 x 4 in.

SKU # 62398041659 Manufacturer Series: N1W S
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 1
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 16 Gauge
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 24 in. (609.6mm)
Width: 20 in. (508mm)
Depth: 4 in. (101.6mm)

Additional Info: Additional Ratings: IEC 60529, IP20