Menu Search
HAMMOND MANUFACTURING #PJ20168T

Enclosure, Wall Mount; Nonmetallic; HxWxD: 20 x 16 x 8 in.

SKU # 62398095164 Manufacturer Series: PJ
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Gray
Material Specification: Fiberglass Reinforced Polyester
Cover Mounting: Hinge, Continuous
Cover Latching: Draw Latch, Padlockable
Cover Type: Solid
Height: 20 in.
Width: 16 in.
Depth: 8 in.
Mounting: External Feet
Optional Panel: P1816

Additional Info: Latch Style: Draw Type Twist Latch