Menu Search
HAMMOND MANUFACTURING #EN4SD242010SSWH

Eclipse Enclosure, Wall Mount; Stainless Steel; HxWxD: 24 x 20 x 10 in.

SKU # 62398041128
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 3R, 4, 4X, 12, 13
Material: 304 Stainless Steel
Finish: RAL 9003 White
Material Thickness: 14 Gauge Body and Door
Cover Mounting: Hinge
Cover Latching: Latch, Handle
Cover Type: Solid
Height: 24 in. (609.6mm)
Width: 20 in. (508mm)
Depth: 10 in. (254mm)
Mounting: Internal Holes
Optional Panel: EP2420

Additional Info: Additional Ratings: IEC 60529, IP66