Menu Search
HAMMOND MANUFACTURING #HN4WM304810SS

Enclosure, Wall Mount; Stainless Steel; HxWxD: 30 x 48 x 10 in.

SKU # 62398084649 Manufacturer Series: HN4 WM SS
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 3R, 4X, 12, 13
Material: 304 Stainless Steel
Finish: Smooth Brushed
Material Thickness: 12 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: 3 Point Padlockable Handle
Cover Type: Solid, Two Door
Height: 30 in. (762mm)
Width: 48 in. (1219mm)
Depth: 10 in. (254mm)

Additional Info: Additional Ratings: IEC 60529, IP66