Menu Search
HAMMOND MANUFACTURING #EJ12108

Eclipse Enclosure, Wall Mount; Steel; HxWxD: 12 x 10 x 8 in.

SKU # 62398035778 Manufacturer Series: Junior Series
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 4
Material: Steel
Finish: Gray
Material Thickness: 16 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 12 in.
Width: 10 in.
Depth: 8 in.
Mounting: External Feet
Optional Panel: Panel Included

Additional Info: Additional Ratings: NEMA 3R,12,13