Menu Search
HAMMOND MANUFACTURING #N1J14126

Enclosure, Wall Mount; Steel; HxWxD: 14 x 12 x 6 in.

SKU # 62398028134 Manufacturer Series: N1J
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 1
Material: Steel
Finish: Gray
Material Thickness: 16 Gauge
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 14 in. (355.6mm)
Width: 12 in. (304.8mm)
Depth: 6 in. (152mm)
Mounting: Internal Holes
Optional Panel: Panel Included

Additional Info: Includes: 14 Gauge Steel Inner Panel