Menu Search
HAMMOND MANUFACTURING #1418N4G6

Enclosure, Wall Mount; Steel; HxWxD: 16 x 16 x 6 in.

SKU # 62398038010 Manufacturer Series: 1418 N4
Type: Wall Mount Enclosure
NEMA: 4
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp, Padlock Hasp
Cover Type: Solid
Height: 16 in.
Width: 16 in.
Depth: 6 in.
Mounting: External Feet
Optional Panel: Panel Included

Additional Info: Additional Ratings: NEMA 3R,12,13