Menu Search
HAMMOND MANUFACTURING #1418N4D8

Enclosure, Wall Mount; Steel; HxWxD: 20 x 20 x 8 in.

SKU # 62398037920 Manufacturer Series: 1418 N4
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 4
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp, Padlock Hasp
Cover Type: Solid
Height: 20 in. (508mm)
Width: 20 in. (508mm)
Depth: 8 in. (203mm)
Mounting: External Feet
Optional Panel: Panel Included

Additional Info: Additional Ratings: NEMA 3R, 12