Menu Search
HAMMOND MANUFACTURING #1590Z166GY

Enclosure, Watertight; Aluminum; HxWxD: 2.76 x 14.17 x 6.3 in.

SKU # 62398080992 Manufacturer Series: 1590Z
RoHS Compliant
Type: Watertight Enclosure
NEMA: 4X
Material: Die-cast Aluminum
Finish: Gray
Cover Type: Solid
Height: 2.76 in. (70.1mm)
Width: 14.17 in. (359.9mm)
Depth: 6.3 in. (160mm)
Mounting: Through Box - Blind Hole
Optional Panel: 1590Z166PL

Additional Info: Additional Ratings: IP66, Heavy Duty, Thick Wall