Menu Search
HAMMOND MANUFACTURING #1599BSGY

Hand Held Enclosure, 2.56 in. W x 0.97 in. H x 5.12 in. D

SKU # 62398056673 Manufacturer Series: 1599
RoHS Compliant
Type: Electronic Hand Held Enclosure
Material: ABS Plastic
Finish: Light Gray
Cover Mounting: Screw On
Cover Latching: Screw
Height: 0.97 in.
Width: 2.56 in.
Depth: 5.12 in.
Mounting: (2) Keyhole Knockouts