Menu Search
HAMMOND MANUFACTURING #1553WBGY

Hand Held Enclosure, 3.11 in. W x 0.98 in. H x 4.62 in. D

SKU # 62398040263 Manufacturer Series: 1553W
RoHS Compliant
Type: Electronic Hand Held Enclosure
Material: ABS Plastic
Finish: Light Gray
Cover Mounting: Screw On
Cover Latching: Screw
Height: 0.98 in.
Width: 3.11 in.
Depth: 4.62 in.