Menu Search
HAMMOND MANUFACTURING #1553TTBKBAT

Hand Held Enclosure, 3.15 in. W x 1.10 in. H x 6.50 in. D

SKU # 62398040075 Manufacturer Series: 1553T
RoHS Compliant
Type: Electronic Hand Held Enclosure
Material: ABS Plastic
Finish: Black
Cover Mounting: Screw On
Cover Latching: Screw
Height: 1.1 in.
Width: 3.15 in.
Depth: 6.5 in.
Optional Panel: Panel Included